Led Lights, Polished Aluminum Housing; Clear Lens; LED; Clear Bulb; Set Of

  • Mfr # 290150T

  • Zoro # G716384224


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
3M Tape
Housing Material
Aluminum
Includes Relay
No
Lens Color
Clear
Position
Headlight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
290150T
Zoro #
G716384224
UPC #
10536290486
Country of Origin
United States

Details

Mounting Type
3M Tape
Housing Material
Aluminum
Includes Relay
No
Lens Color
Clear
Position
Headlight
Housing Color
Silver
Light Style
Daytime Running
Housing Finish
Polished
Includes Wiring Harness
Yes
Light Color
Clear

Description

Polished Aluminum Housing; Clear Lens; LED; Clear Bulb; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.