
Led Lights, Polished Aluminum Housing; Clear Lens; LED; Set Of
Mfr # 290125
Zoro # G316384297
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished
Includes Light Cover
No
Mounting Type
3M Adhesive Tape
Lens Color
Clear
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
290125
Zoro #
G316384297
UPC #
10536290479
Country of Origin
United States
Details
Housing Finish
Polished
Includes Light Cover
No
Mounting Type
3M Adhesive Tape
Lens Color
Clear
Housing Material
Aluminum
Waterproof
No
Light Color
White
Includes Relay
No
Housing Color
Silver
Includes Wiring Harness
Yes
Bulb Shape
Rectangular
Voltage
12 Volt
Light Style
Head Light Accents
Position
Headlight
Description
Polished Aluminum Housing; Clear Lens; LED; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.