Zoro Homepage

Light Accessories, Bolt Mount; Texture Powder Coated; Mounts Two Light; Black; Stainless Steel; Set

  • Mfr # 2231

  • Zoro # G816384469


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Pack Size
Set of 2
Installation Type
Bolt-On
Material
Stainless Steel
Color
Black
Max. Light Mount
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2231
Zoro #
G816384469
UPC #
10536240108
Country of Origin
Korea, Republic of

Details

Pack Size
Set of 2
Installation Type
Bolt-On
Material
Stainless Steel
Color
Black
Max. Light Mount
2
Finish
Textured Powder Coated

Description

Bolt Mount; Texture Powder Coated; Mounts Two Light; Black; Stainless Steel; Set Of 2; Compatible With Putco Luminix Driving/ Fog Light Part Number 10004 And 10007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.