Shop PUTCO
See all product information
Create Account
Light Bar, 135 Watt; 27 White NICHIA 3 Watt Bulb; 31.625 Inch Length; Clear Lens; Black Housing;
- Mfr # 10030
- Zoro # G816384193
product price:Â
$
1,096.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Light Color
White
Housing Color
Black
Wattage
135 Watt
Lens Color
Clear
Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10030
- Zoro #
- G816384193
- UPC #
- 10536101454
- Country of Origin
- United States
Dimensions
- Housing Length
- 30 in
- Housing Width
- 3/4 in
Details
- Light Color
- White
- Housing Color
- Black
- Wattage
- 135 Watt
- Lens Color
- Clear
- Hardware Included
- Yes
- Housing Shape
- Rectangle
Description
135 Watt; 27 White NICHIA 3 Watt Bulb; 31.625 Inch Length; Clear Lens; Black Housing; With Universal Mounting Brackets And Hardware; 10800 Lumens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.