
Light Bar, 15 Watt; 3 White NICHIA 3 Watt Bulb; 6 Inch Length; Clear Lens; Black Housing; With
Mfr # 10006
Zoro # G816384230
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Light Color
White
Hardware Included
Yes
Housing Length
6 in
Housing Width
3/4 in
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10006
Zoro #
G816384230
UPC #
10536100204
Country of Origin
United States
Dimensions
Housing Length
6 in
Housing Width
3/4 in
Details
Light Color
White
Hardware Included
Yes
Lens Color
Clear
Housing Shape
Rectangle
Housing Color
Black
Wattage
15 Watt
Description
15 Watt; 3 White NICHIA 3 Watt Bulb; 6 Inch Length; Clear Lens; Black Housing; With Universal Mounting Brackets And Hardware; 1200 Lumens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.