Light Bar, 16 Inch Length; Full Bar; Roof Mount; Amber Strobe LED; Clear Lens; 30 Light Patterns

  • Mfr # 950116

  • Zoro # G216384205


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Light Pattern
30 Strobe Pattern
Mount Type
Roof Mount
Includes Gaskets
No
Mounting Strap Material
No Mounting Straps
Style
Full Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950116
Zoro #
G216384205
UPC #
10536104523
Country of Origin
China

Dimensions

Length
16 in

Details

Light Pattern
30 Strobe Pattern
Mount Type
Roof Mount
Includes Gaskets
No
Mounting Strap Material
No Mounting Straps
Style
Full Bar
Type
LED
Lens Color
Clear
Voltage
12 V
Shape
Rectangular

Description

16 Inch Length; Full Bar; Roof Mount; Amber Strobe LED; Clear Lens; 30 Light Patterns With Built-In Memory; 12 Volt; 360 Degree Illumination; SAE Class 1/ 2/ And 3 Certified; Requires Warning Light Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.