
Light Bar, 16 Inch Length; Full Bar; Roof Mount; Tri-Color Strobe LED; Amber/ White And Blue; Clear
Mfr # 950216
Zoro # G716384118
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Roof Mount
Lens Color
Clear
Shape
Rectangular
Light Pattern
30 Flash Pattern
Style
Full Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
950216
Zoro #
G716384118
UPC #
10536997590
Country of Origin
China
Dimensions
Length
16 in
Details
Mount Type
Roof Mount
Lens Color
Clear
Shape
Rectangular
Light Pattern
30 Flash Pattern
Style
Full Bar
Type
LED
Mounting Strap Material
Aluminum
Voltage
12 V
Description
16 Inch Length; Full Bar; Roof Mount; Tri-Color Strobe LED; Amber/ White And Blue; Clear Lens; 30 Light Patterns With Built-In Memory; 12 Volt; With On/Off Switch; 360 Degree Illumination; SAE Class 1/ 2/ And 3 Certified; Requires Warning Light Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.