Light Bar, 18 Inch Flexible Split Light Bar; Amber Turn Signals/ Red Brake/ Red Running/ Red Hazard

  • Mfr # 92009-18

  • Zoro # G616384461


product price: $311.99
/ea
Free Shipping & Returns

Key Features

With Turn Signal Light
Yes
Flexible
Yes
Housing Material
Polycarbonate
With Brake Light
Yes
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92009-18
Zoro #
G616384461
UPC #
10536994568
Country of Origin
China

Dimensions

Width
3/4 in
Length
18 in

Details

With Turn Signal Light
Yes
Flexible
Yes
Housing Material
Polycarbonate
With Brake Light
Yes
Lens Material
Polycarbonate
With Running Light
Yes
Number of LEDs
Light Strip
Light Color
Amber/ Red
Includes Mounting Hardware
No
Installation Type
Plug And Play
With Reverse Light
No
Housing Color
Black
Lens Color
Clear

Description

18 Inch Flexible Split Light Bar; Amber Turn Signals/ Red Brake/ Red Running/ Red Hazard Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With 4 Pin Wiring Harness Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.