Light Bar, 24 Inch Length; Full Bar; Roof Mount; Amber Strobe LED; Clear Lens; 30 Light Patterns

  • Mfr # 950124

  • Zoro # G616384157


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Mounting Strap Material
No Mounting Straps
Style
Full Bar
Type
LED
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950124
Zoro #
G616384157
UPC #
10536997729
Country of Origin
China

Dimensions

Length
24 in

Details

Shape
Rectangular
Mounting Strap Material
No Mounting Straps
Style
Full Bar
Type
LED
Lens Color
Clear
Mount Type
Roof Mount
Light Pattern
30 Strobe Pattern
Includes Gaskets
No
Voltage
12 V

Description

24 Inch Length; Full Bar; Roof Mount; Amber Strobe LED; Clear Lens; 30 Light Patterns With Built-In Memory; 12 Volt; 360 Degree Illumination; SAE Class 1/ 2/ And 3 Certified; Requires Warning Light Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.