
Light Bar, 36 Inch Length; Full Bar; Roof Mount; Tri-Color Strobe LED; Amber/ White And Blue; Clear
Mfr # 950236
Zoro # G416384319
product price:Â $1,083.99
/ea
Free Shipping & Returns
Key Features
Number of Flashing Marker Lights
30
Shape
Rectangular
Light Pattern
30 Flash Pattern
Includes Control Panel
No
Style
Full Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950236
Zoro #
G416384319
UPC #
10536997538
Country of Origin
China
Dimensions
Length
36 in
Details
Number of Flashing Marker Lights
30
Shape
Rectangular
Light Pattern
30 Flash Pattern
Includes Control Panel
No
Style
Full Bar
Includes Gaskets
No
Mount Type
Roof Mount
Voltage
12 V
Type
LED
Mounting Strap Material
No Mounting Straps
Lens Color
Amber/ Blue/ White
Description
36 Inch Length; Full Bar; Roof Mount; Tri-Color Strobe LED; Amber/ White And Blue; Clear Lens; 30 Light Patterns With Built-In Memory; 12 Volt; With On/Off Switch; 360 Degree Illumination; SAE Class 1/ 2/ And 3 Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.