
Light Bar, 48 Inch Flexible Light Bar; Amber Turn Signals/ White Reverse/ Red Brake/ Red Running/
Mfr # 92009-48
Zoro # G916384178
product price: $313.99
/ea
Free Shipping & Returns
Key Features
With Reverse Light
Yes
With Running Light
Yes
Lens Material
Polycarbonate
Includes Mounting Hardware
Yes
Flexible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92009-48
Zoro #
G916384178
UPC #
10536910117
Country of Origin
China
Dimensions
Length
48 in
Width
3/4 in
Details
With Reverse Light
Yes
With Running Light
Yes
Lens Material
Polycarbonate
Includes Mounting Hardware
Yes
Flexible
Yes
Housing Color
Black
Lens Color
Clear
Light Color
Amber/ Red/ White
Number of LEDs
Light Strip
Installation Type
Plug And Play
With Brake Light
Yes
With Turn Signal Light
Yes
Housing Material
Polycarbonate
Description
48 Inch Flexible Light Bar; Amber Turn Signals/ White Reverse/ Red Brake/ Red Running/ Red Hazard Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With 4 Pin Wiring Harness Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.