
Light Bar, 48 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Turn Signals/ White Reverse; LED (Discontinued)
- Mfr # 760048-19
- Zoro # G716384347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760048-19
Zoro #
G716384347
UPC #
10536997309
Country of Origin
United States
Dimensions
Length
48 in
Details
Light Color
Red
Housing Material
Polycarbonate
Lens Color
Clear
Bulb Type
LED
Installation Type
Plug And Play
Number of Lights
1
Housing Color
Tinted
Hardware Included
Yes
Description
48 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Turn Signals/ White Reverse; LED Bulb; Tinted Polycarbonate Housing; With Plug And Play Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.