Shop PUTCO
See all product information
Create Account
Light Bar, 48 Inch Length; Full Bar; Roof Mount; Tri-Color Strobe LED; Amber/ White And Blue; Clear
- Mfr # 950248
- Zoro # G316384358
product price:Â
$
1,220.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shape
Rectangular
Light Pattern
30 Flash Pattern
Mount Type
Roof Mount
Voltage
12V
Mounting Strap Material
No Mounting Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 950248
- Zoro #
- G316384358
- UPC #
- 10536004953
- Country of Origin
- United States
- Shape
- Rectangular
- Light Pattern
- 30 Flash Pattern
- Mount Type
- Roof Mount
- Voltage
- 12V
- Mounting Strap Material
- No Mounting Straps
- Includes Gaskets
- No
- Lens Color
- Amber/ Blue/ White
- Includes Control Panel
- No
- Number of Flashing Marker Lights
- 30
- Type
- LED
- Style
- Full Bar
Dimensions
- Length
- 48 in
Description
48 Inch Length; Full Bar; Roof Mount; Tri-Color Strobe LED; Amber/ White And Blue; Clear Lens; 30 Light Patterns With Built-In Memory; 12 Volt; With On/Off Switch; 360 Degree Illumination; SAE Class 1/ 2/ And 3 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.