
Light Bar, 48 Inch Light Bar; Clear; Red Brake/ Amber Turn Signals And White Reverse; LED; Tinted (Discontinued)
- Mfr # 9201948-19
- Zoro # G116384138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9201948-19
Zoro #
G116384138
UPC #
10536003024
Country of Origin
China
Dimensions
Length
48 in
Details
Housing Material
Polycarbonate
Number of Lights
1
Installation Type
Plug And Play
Light Color
Amber/ Red/ White
Bulb Type
LED
Hardware Included
Yes
Housing Color
Tinted
Lens Color
Clear
Description
48 Inch Light Bar; Clear; Red Brake/ Amber Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.