Light Bar, 48 Inch Light Bar; Clear; Red Brake/ Amber Turn Signals And White Reverse; LED; Tinted

  • Mfr # 9201948-24

  • Zoro # G316384112


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Material
Polycarbonate
Light Color
Amber/ Red/ White
Bulb Type
LED
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9201948-24
Zoro #
G316384112
UPC #
10536994599
Country of Origin
China

Dimensions

Length
48 in

Details

Lens Color
Clear
Housing Material
Polycarbonate
Light Color
Amber/ Red/ White
Bulb Type
LED
Number of Lights
1
Housing Color
Tinted
Hardware Included
Yes
Installation Type
Plug And Play

Description

48 Inch Light Bar; Clear; Red Brake/ Amber Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.