
Light Bar, 48 Inch Light Bar; Clear; Red Brake/ Red Turn Signals And White Reverse; LED; Tinted
Mfr # 9202048-19
Zoro # G416384296
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Hardware Included
Yes
Number of Lights
1
Housing Color
Tinted
Installation Type
Plug And Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9202048-19
Zoro #
G416384296
UPC #
10536994650
Country of Origin
China
Dimensions
Length
48 in
Details
Lens Color
Clear
Hardware Included
Yes
Number of Lights
1
Housing Color
Tinted
Installation Type
Plug And Play
Light Color
Red/ White
Bulb Type
LED
Housing Material
Polycarbonate
Description
48 Inch Light Bar; Clear; Red Brake/ Red Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.