
Light Bar, 48 Inch Light Bar; Clear; Red Brake/ Red Turn Signals And White Reverse; LED; Tinted
Mfr # 9203048-21
Zoro # G816384261
product price: $378.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Plug And Play
Housing Color
Tinted
Bulb Type
LED
Lens Color
Clear
Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203048-21
Zoro #
G816384261
UPC #
10536994773
Country of Origin
China
Dimensions
Length
48 in
Details
Installation Type
Plug And Play
Housing Color
Tinted
Bulb Type
LED
Lens Color
Clear
Hardware Included
Yes
Housing Material
Polycarbonate
Light Color
Red/ White
Number of Lights
1
Description
48 Inch Light Bar; Clear; Red Brake/ Red Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.