
Light Bar, 60 Inch Flexible Light Bar; Clear Lens; Red Turn Signals/ White Reverse/ Red Brake/ Red
Mfr # 92010-60
Zoro # G516384127
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Number of LEDs
2000
With Brake Light
Yes
Housing Color
Black
Lens Material
Polycarbonate
Light Color
Red/ White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92010-60
Zoro #
G516384127
UPC #
10536900972
Country of Origin
China
Dimensions
Width
3/4 in
Length
60 in
Details
Number of LEDs
2000
With Brake Light
Yes
Housing Color
Black
Lens Material
Polycarbonate
Light Color
Red/ White
Installation Type
Plug And Play
With Reverse Light
Yes
With Running Light
Yes
With Turn Signal Light
Yes
Flexible
Yes
Housing Material
Polycarbonate
Includes Mounting Hardware
Yes
Lens Color
Clear
Description
60 Inch Flexible Light Bar; Clear Lens; Red Turn Signals/ White Reverse/ Red Brake/ Red Running/ Red Hazard Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With 4 Pin Wiring Harness Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.