
Light Bar, 60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Hazard/ Amber Turn Signals And
Mfr # 9201960-39
Zoro # G516384288
product price:Â $412.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Number of Lights
1
Installation Type
Plug And Play
Bulb Type
LED
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9201960-39
Zoro #
G516384288
UPC #
10536994643
Country of Origin
China
Dimensions
Length
60 in
Details
Number of Lights
1
Installation Type
Plug And Play
Bulb Type
LED
Housing Material
Polycarbonate
Lens Color
Clear
Housing Color
Tinted
Hardware Included
Yes
Light Color
Red/ Amber/ White
Description
60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Hazard/ Amber Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.