
Light Bar, 60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Hazard/ Red Turn Signals And
Mfr # 9202060-38
Zoro # G116384565
product price:Â $472.99
/ea
Free Shipping & Returns
Key Features
Light Color
Red/ Amber/ White
Housing Material
Polycarbonate
Bulb Type
LED
Housing Color
Tinted
Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9202060-38
Zoro #
G116384565
UPC #
10536003154
Country of Origin
China
Dimensions
Length
60 in
Details
Light Color
Red/ Amber/ White
Housing Material
Polycarbonate
Bulb Type
LED
Housing Color
Tinted
Hardware Included
Yes
Installation Type
Plug And Play
Lens Color
Clear
Number of Lights
1
Description
60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Hazard/ Red Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.