Light Bar, 60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Turn Signals/ White Reverse; LED

  • Mfr # 760060-17

  • Zoro # G216384281


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Hardware Included
Yes
Installation Type
Plug And Play
Housing Material
Polycarbonate
Number of Lights
1
Housing Color
Tinted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760060-17
Zoro #
G216384281
UPC #
10536994933
Country of Origin
United States

Dimensions

Length
60 in

Details

Hardware Included
Yes
Installation Type
Plug And Play
Housing Material
Polycarbonate
Number of Lights
1
Housing Color
Tinted
Lens Color
Clear
Light Color
Red
Bulb Type
LED

Description

60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Turn Signals/ White Reverse; LED Bulb; Tinted Polycarbonate Housing; With Plug And Play Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.