
Light Bar, 60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Turn Signals/ White Reverse; LED
Mfr # 9203060-25
Zoro # G516384318
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Installation Type
Plug And Play
Lens Color
Clear
Number of Lights
1
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203060-25
Zoro #
G516384318
UPC #
10536002874
Country of Origin
China
Dimensions
Length
60 in
Details
Housing Material
Polycarbonate
Installation Type
Plug And Play
Lens Color
Clear
Number of Lights
1
Bulb Type
LED
Light Color
Red/ White
Hardware Included
Yes
Housing Color
Tinted
Description
60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red Turn Signals/ White Reverse; LED Bulb; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.