
Light Bar, 60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red/Amber Turn Signals/ White
Mfr # 9202960-25
Zoro # G116384510
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED
Housing Color
Tinted
Lens Color
Clear
Hardware Included
Yes
Light Color
Red/ Amber/ White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9202960-25
Zoro #
G116384510
UPC #
10536002850
Country of Origin
China
Dimensions
Length
60 in
Details
Bulb Type
LED
Housing Color
Tinted
Lens Color
Clear
Hardware Included
Yes
Light Color
Red/ Amber/ White
Housing Material
Polycarbonate
Number of Lights
1
Installation Type
Plug And Play
Description
60 Inch Flexible Light Bar; Red Brake/ Red Running/ Red/Amber Turn Signals/ White Reverse; LED Bulb; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.