
Light Bar, 60 Inch Flexible Light Bar; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals;
Mfr # 9202960-26
Zoro # G616384416
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polycarbonate
Light Color
Red/ Amber/ White
Lens Color
Clear
Number of Lights
1
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9202960-26
Zoro #
G616384416
UPC #
10536994742
Country of Origin
China
Dimensions
Length
60 in
Details
Housing Material
Polycarbonate
Light Color
Red/ Amber/ White
Lens Color
Clear
Number of Lights
1
Bulb Type
LED
Housing Color
Tinted
Installation Type
Plug And Play
Hardware Included
Yes
Description
60 Inch Flexible Light Bar; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; LED; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.