
Light Bar, 60 Inch Length; Surface Mount; LED Strobe; Clear Lens; Black Housing; Red/ Blue Bulb;
Mfr # 9001660
Zoro # G716384408
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Light Pattern
64 Strobe Pattern
Shape
Rectangular
Includes Gaskets
No
Mount Type
Surface Mount
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001660
Zoro #
G716384408
UPC #
10536103106
Country of Origin
United States
Dimensions
Length
60 in
Details
Light Pattern
64 Strobe Pattern
Shape
Rectangular
Includes Gaskets
No
Mount Type
Surface Mount
Lens Color
Clear
Style
Straight
Type
LED
Voltage
12 V
Description
60 Inch Length; Surface Mount; LED Strobe; Clear Lens; Black Housing; Red/ Blue Bulb; With Mounting Clip/ Rocker Switch/ Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.