
Light Bar, 90 Watt; 18 White NICHIA 3 Watt Bulb; 21.6 Length; Clear Lens; Black Aluminum Housing; (Discontinued)
- Mfr # 10020
- Zoro # G916384246
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10020
Zoro #
G916384246
UPC #
10536100303
Country of Origin
United States
Dimensions
Housing Length
21.6 in
Housing Width
3/4 in
Details
Light Color
Clear
Lens Color
Clear
Wattage
90 Watt
Housing Color
Black
Hardware Included
Yes
Housing Shape
Rectangle
Description
90 Watt; 18 White NICHIA 3 Watt Bulb; 21.6 Length; Clear Lens; Black Aluminum Housing; With Wiring Harness and Universal Mounting Brackets; Requires Direct-Fit Mounting Kit On Listed Applications; 7200 Lumens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.