Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bar, Includes Two 60 Inch LED Light Bars/ Channeled Extrusions/ Brackets And Hardware; Black

  • Mfr # 931800960

  • Zoro # G416384494


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Housing Shape
Rectangular
Number of Bulbs
2000+
Bulb Type
LED
Includes Installation Kit
Yes
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
931800960
Zoro #
G416384494
UPC #
10536104547
Country of Origin
United States

Details

Housing Shape
Rectangular
Number of Bulbs
2000+
Bulb Type
LED
Includes Installation Kit
Yes
Lens Color
Clear
Light Color
White/ Amber
Housing Color
Black
Mounting Style
Tape-On

Description

Includes Two 60 Inch LED Light Bars/ Channeled Extrusions/ Brackets And Hardware; Black Rectangular Housing; Clear Lens; LED; 64 Strobe Patterns; Amber/ White Lights; Tape On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.