Light Bar, LED; 18 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing;

  • Mfr # 93010-18

  • Zoro # G016384290


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Light Color
Amber/ Blue/ White
Bulb Type
LED
Housing Color
Black
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control
Mounting Style
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93010-18
Zoro #
G016384290
UPC #
10536900842
Country of Origin
China

Details

Light Color
Amber/ Blue/ White
Bulb Type
LED
Housing Color
Black
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control
Mounting Style
Surface Mount
Beam Type
Combo Beam
Connection Type
Wireless
Style
Straight
Number of Rows
Single

Description

LED; 18 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.