Light Bar, LED; 24 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing;

  • Mfr # 93010-24

  • Zoro # G916384260


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Beam Type
Combo Beam
Bulb Type
LED
Style
Straight
Mounting Style
Surface Mount
Connection Type
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93010-24
Zoro #
G916384260
UPC #
10536900835
Country of Origin
China

Details

Beam Type
Combo Beam
Bulb Type
LED
Style
Straight
Mounting Style
Surface Mount
Connection Type
Wireless
Light Color
Amber/ Blue/ White
Housing Color
Black
Number of Rows
Single
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control

Description

LED; 24 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.