
Light Bar, LED; 24 Inch Length; Blue/ White LED; Clear Lens; Black Housing; Surface Mount; With
Mfr # 9001224
Zoro # G916384376
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Light Color
Blue/ White
Style
Straight
Bulb Type
LED
Connection Type
Wireless
Beam Type
Combo Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001224
Zoro #
G916384376
UPC #
10536900637
Country of Origin
China
Details
Light Color
Blue/ White
Style
Straight
Bulb Type
LED
Connection Type
Wireless
Beam Type
Combo Beam
Housing Color
Black
Mounting Style
Surface Mount
Number of Rows
Single
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control
Description
LED; 24 Inch Length; Blue/ White LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.