Light Bar, LED; 32 Inch Length; Amber/ White LED; 4 Start Up Sequences; Clear Lens; Black Housing;

  • Mfr # 310032

  • Zoro # G316384440


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Beam Angle
Straight
Style
Straight
Housing Material
Polycarbonate
Housing Color
Black
Number of Rows
Two
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310032
Zoro #
G316384440
UPC #
10536997477
Country of Origin
China

Dimensions

Depth
3/4 in

Details

Beam Angle
Straight
Style
Straight
Housing Material
Polycarbonate
Housing Color
Black
Number of Rows
Two
Mounting Style
Grille Mount
Light Color
Amber/ White
Bulb Type
LED

Description

LED; 32 Inch Length; Amber/ White LED; 4 Start Up Sequences; Clear Lens; Black Housing; Grille Mount; Single; Wireless Remote Sold Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.