Light Bar, LED; 36 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing;

  • Mfr # 93010-36

  • Zoro # G416384302


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Style
Straight
Beam Type
Combo Beam
Smart Technology Compatible
Not Smart Technology Compatible
Light Color
Amber/ Blue/ White
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93010-36
Zoro #
G416384302
UPC #
10536901047
Country of Origin
China

Details

Style
Straight
Beam Type
Combo Beam
Smart Technology Compatible
Not Smart Technology Compatible
Light Color
Amber/ Blue/ White
Housing Material
Polycarbonate
Number of Rows
Single
Connection Type
Wireless
Housing Color
Black
Mounting Style
Surface Mount
Bulb Type
LED
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control

Description

LED; 36 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.