Light Bar, LED; 36 Inch Length; Red/ Blue LED; Clear Lens; Black Housing; Surface Mount; With

  • Mfr # 9001636

  • Zoro # G316384280


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Style
Straight
Number of Rows
Single
Connection Type
Wireless
Housing Material
Polycarbonate
Beam Type
Combo Beam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001636
Zoro #
G316384280
UPC #
10536900644
Country of Origin
China

Details

Style
Straight
Number of Rows
Single
Connection Type
Wireless
Housing Material
Polycarbonate
Beam Type
Combo Beam
Smart Technology Compatible
Not Smart Technology Compatible
Housing Color
Black
Light Color
Blue/ Red
Mounting Style
Surface Mount
Bulb Type
LED
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control

Description

LED; 36 Inch Length; Red/ Blue LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.