Light Bar, LED; 44 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing;

  • Mfr # 93009-44

  • Zoro # G416384340


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
LED
Includes
With 4 Prong Wiring Harness
Beam Type
Combo Beam
Lumens
1400 Lumens
Number of Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93009-44
Zoro #
G416384340
UPC #
10536901009
Country of Origin
United States

Details

Bulb Type
LED
Includes
With 4 Prong Wiring Harness
Beam Type
Combo Beam
Lumens
1400 Lumens
Number of Rows
Single
Housing Color
Black
Style
Straight
Light Color
Amber/ White

Description

LED; 44 Inch Length; Amber And White LED; 1400 Lumens; Clear Lens; Black Housing; Surface Mount; With 4 Prong Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.