Light Bar, LED; 48 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing;

  • Mfr # 93010-48

  • Zoro # G116384534


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Smart Technology Compatible
Not Smart Technology Compatible
Bulb Type
LED
Housing Material
Polycarbonate
Mounting Style
Surface Mount
Light Color
Amber/ Blue/ White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93010-48
Zoro #
G116384534
UPC #
10536901030
Country of Origin
China

Details

Smart Technology Compatible
Not Smart Technology Compatible
Bulb Type
LED
Housing Material
Polycarbonate
Mounting Style
Surface Mount
Light Color
Amber/ Blue/ White
Number of Rows
Single
Housing Color
Black
Style
Straight
Beam Type
Combo Beam
Connection Type
Wireless
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control

Description

LED; 48 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.