
Light Bar, LED; 48 Inch Length; Blue Strobe Chip On Board LED; Clear Lens; Black Housing; Surface
Mfr # 92011-48
Zoro # G316384198
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Number of Rows
Single
Housing Color
Black
Connection Type
Wireless
Mounting Style
Surface Mount
Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92011-48
Zoro #
G316384198
UPC #
10536994582
Country of Origin
China
Details
Number of Rows
Single
Housing Color
Black
Connection Type
Wireless
Mounting Style
Surface Mount
Style
Straight
Bulb Specifications
Blue Strobe LED Chips On Board LED Bulbs
Bulb Type
LED
Light Color
Amber/ Blue/ Red
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch
Description
LED; 48 Inch Length; Blue Strobe Chip On Board LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.