Light Bar, LED; 6 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface

  • Mfr # 93010-06

  • Zoro # G216384328


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Black
Style
Straight
Connection Type
Wireless
Smart Technology Compatible
Not Smart Technology Compatible
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93010-06
Zoro #
G216384328
UPC #
10536900897
Country of Origin
China

Details

Housing Color
Black
Style
Straight
Connection Type
Wireless
Smart Technology Compatible
Not Smart Technology Compatible
Housing Material
Polycarbonate
Mounting Style
Surface Mount
Bulb Type
LED
Light Color
Amber/ Blue/ White
Includes
With Set of 2/ Mounting Clip/ Rocker Switch/ Remote Control
Number of Rows
Single
Beam Type
Combo Beam

Description

LED; 6 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface Mount; With Set of 2/ Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.