
Light Bar, LED; 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/ (Discontinued)
- Mfr # 9202960-17
- Zoro # G916384482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9202960-17
Zoro #
G916384482
UPC #
10536994957
Country of Origin
United States
Dimensions
Length
60 in
Details
Housing Color
Tinted
Number of Lights
1
Hardware Included
Yes
Bulb Type
LED
Housing Material
Polycarbonate
Installation Type
Plug And Play
Lens Color
Clear
Light Color
Amber/ Red/ White
Description
LED; 60 Inch Flexible Light Bar; Clear Lens; Red Running/ Red Brake/ White Reverse/ Amber Turn Signals; Tinted Polycarbonate Housing; With Plug-N-Play Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.