
Light Bar, LED; 60 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing;
Mfr # 93010-60
Zoro # G416384555
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Style
Straight
Beam Type
Combo Beam
Smart Technology Compatible
Not Smart Technology Compatible
Housing Color
Black
Number of Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93010-60
Zoro #
G416384555
UPC #
10536997446
Country of Origin
Taiwan, Province of China
Details
Style
Straight
Beam Type
Combo Beam
Smart Technology Compatible
Not Smart Technology Compatible
Housing Color
Black
Number of Rows
Single
Connection Type
Wireless
Light Color
Amber/ Blue/ White
Housing Material
Polycarbonate
Bulb Type
LED
Mounting Style
Surface Mount
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control
Description
LED; 60 Inch Length; Amber/ Blue/ White Over-Ride LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.