Light Bar, LED; 60 Inch Length; Blue/ White LED; Clear Lens; Black Housing; Surface Mount; With

  • Mfr # 9001260

  • Zoro # G416384326


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Beam Type
Combo Beam
Mounting Style
Surface Mount
Light Color
Blue/ White
Connection Type
Wireless
Bulb Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001260
Zoro #
G416384326
UPC #
10536900682
Country of Origin
China

Details

Beam Type
Combo Beam
Mounting Style
Surface Mount
Light Color
Blue/ White
Connection Type
Wireless
Bulb Type
LED
Number of Rows
Single
Housing Color
Black
Style
Straight
Includes
With Single Light Bar/ Mounting Clip/ Rocker Switch/ Remote Control

Description

LED; 60 Inch Length; Blue/ White LED; Clear Lens; Black Housing; Surface Mount; With Mounting Clip/ Rocker Switch/ Remote Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.