Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting Mounting Kit, For Putco Hornet 16 Inch Stealth Rooftop LED Strobe Warning Light; Headache

  • Mfr # 950007

  • Zoro # G116384251


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Type
Headache Rack Mount
Used With
Putco Hornet 16 in. Stealth Rooftop LED Strobe Warning Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950007
Zoro #
G116384251
UPC #
10536003086
Country of Origin
China

Details

Color
Black
Material
Aluminum
Type
Headache Rack Mount
Used With
Putco Hornet 16 in. Stealth Rooftop LED Strobe Warning Light

Description

For Putco Hornet 16 Inch Stealth Rooftop LED Strobe Warning Light; Headache Rack Mount; Powder Coated Black; Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.