
Lighting Mounting Kit, Grille Mount; Mounts One Light; Texture Powder Coated; Black; Stainless
Mfr # 2201
Zoro # G016384450
product price: $53.99
/eaKey Features
Mount Location
Grille
Compatibility
20 in. Luminix Straight Light Bar
Drilling Required
No
Mount Type
Bolt-On
Finish
Textured Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2201
Zoro #
G016384450
UPC #
10536001273
Country of Origin
United States
Details
Mount Location
Grille
Compatibility
20 in. Luminix Straight Light Bar
Drilling Required
No
Mount Type
Bolt-On
Finish
Textured Powder Coated
Material
Stainless Steel
Color
Black
Description
Grille Mount; Mounts One Light; Texture Powder Coated; Black; Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.