This item is Discontinued.

Putco Lighting Mounting Kit, Roof Mount; Brackets For 50 Inch Curved LuminiX Light Bar; Powder Coated; 2150

Lighting Mounting Kit, Roof Mount; Brackets For 50 Inch Curved LuminiX Light Bar; Powder Coated; (Discontinued)

  • Mfr # 2150
  • Zoro # G016384498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150
Zoro #
G016384498
UPC #
10536001310
Country of Origin
United States

Details

Mount Type
Bolt-On
Finish
Powder Coated
Color
Black
Compatibility
50 in. Putco LuminiX Light Bar
Drilling Required
Yes
Material
Aluminum
Mount Location
Roof

Description

Roof Mount; Brackets For 50 Inch Curved LuminiX Light Bar; Powder Coated; Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.