
Lights Utility, 4 Inch; Strobe; Amber And White LED; Clear Lens; 12
Mfr # 950204
Zoro # G016384191
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Style
Mini Bar
Overall Length
4 in
Light Pattern
30 Flash Pattern
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950204
Zoro #
G016384191
UPC #
10536003536
Country of Origin
China
Dimensions
Overall Length
4 in
Details
Lens Color
Clear
Style
Mini Bar
Light Pattern
30 Flash Pattern
Shape
Rectangular
Voltage
12 V
Includes Gaskets
No
Mount Type
Grille Mount
Lighting Technology
LED
Description
4 Inch; Strobe; Amber And White LED; Clear Lens; 12 Volt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.