
Mirror Covers, Full Cover; Chrome Plated; ABS Plastic; Set Of
Mfr # 400123
Zoro # G216384564
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Logo Design
No Logo
Material
ABS Plastic
Coverage
Full Cover
Installation Type
3M Tape
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400123
Zoro #
G216384564
UPC #
10536265477
Country of Origin
Taiwan, Province of China
Details
Logo Design
No Logo
Material
ABS Plastic
Coverage
Full Cover
Installation Type
3M Tape
Color
Silver
Finish
Chrome Plated
Type
Towing
Position
Driver And Passenger Side
Pack Size
Set of 2
Description
Full Cover; Chrome Plated; ABS Plastic; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.