
Mirror Covers, Top Half Cover; Chrome Plated; ABS Plastic; Set Of
Mfr # 400140
Zoro # G716384453
product price: $85.25
/ea
Free Shipping & Returns
Key Features
Logo Design
No Logo
Installation Type
Snap-On
Position
Driver And Passenger Side
Pack Size
Set of 2
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400140
Zoro #
G716384453
UPC #
10536265552
Country of Origin
Taiwan, Province of China
Details
Logo Design
No Logo
Installation Type
Snap-On
Position
Driver And Passenger Side
Pack Size
Set of 2
Material
ABS Plastic
Color
Silver
Coverage
Top Half Cover
Finish
Chrome Plated
Type
Standard
Description
Top Half Cover; Chrome Plated; ABS Plastic; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.