
Molle Panel, Full Kit 2 Clamps Holds Objects With Diameter From 5/8 Inch To 1-3/8 Inch/ 2 Clamps
Mfr # 195954
Zoro # G216515388
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Holding Size
5/8 in. To 1-3/8 in, 1 in. To 2-1/4 in. And 2-3/4 in. To 3-1/4 in. Diameter
Attachment Type
Bolt-On
Color
Black
Pack Size
Set of 5
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195954
Zoro #
G216515388
UPC #
10536995053
Country of Origin
United States
Dimensions
Holding Size
5/8 in. To 1-3/8 in, 1 in. To 2-1/4 in. And 2-3/4 in. To 3-1/4 in. Diameter
Details
Attachment Type
Bolt-On
Color
Black
Pack Size
Set of 5
Material
Rubber
Includes
With Two Mount Plates And Hardware
Description
Full Kit 2 Clamps Holds Objects With Diameter From 5/8 Inch To 1-3/8 Inch/ 2 Clamps Holds Objects With Diameter From 1 Inch To 2-1/4 Inch And One Clamp Holds Objects With Diameter From 2-3/4 Inch To 3-1/4 Inch; Black; Rubber; Bolt-On Installation; Set Of 5; With 2 Mount Plates And Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.