
Molle Panel, Medium Kit Holds Objects With Diameter From 1 Inch To 2-1/4 Inch; Black; Rubber;
Mfr # 195952
Zoro # G716515369
product price: $26.99
/eaKey Features
Pack Size
Set of 2
Holding Size
1 in. To 2-1/4 in. Diameter
Includes
With Two Mount Plates And Hardware
Color
Black
Attachment Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195952
Zoro #
G716515369
UPC #
10536993721
Country of Origin
United States
Dimensions
Holding Size
1 in. To 2-1/4 in. Diameter
Details
Pack Size
Set of 2
Includes
With Two Mount Plates And Hardware
Color
Black
Attachment Type
Bolt-On
Material
Rubber
Description
Medium Kit Holds Objects With Diameter From 1 Inch To 2-1/4 Inch; Black; Rubber; Bolt-On Installation; Set Of 2; With 2 Mount Plates And Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.