
Molle Panel, Molle Packout Bracket For Milwaukee Storage Systems; Silver; Aluminum; With Molle
Mfr # 195985
Zoro # G616515438
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cargo Mount
Color
Silver
Dimensions
Direct-Fit
Includes Mounting Hardware
Yes
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195985
Zoro #
G616515438
UPC #
10536004519
Country of Origin
United States
Dimensions
Dimensions
Direct-Fit
Details
Mounting Type
Cargo Mount
Color
Silver
Includes Mounting Hardware
Yes
Material
Aluminum
Description
Molle Packout Bracket For Milwaukee Storage Systems; Silver; Aluminum; With Molle Mount Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.