
Molle Panel, Small Kit Holds Objects With Diameter From 5/8 Inch To 1-3/8 Inch; Black; Rubber;
Mfr # 195951
Zoro # G416515461
product price: $23.99
/eaKey Features
Holding Size
5/8 in. To 1-3/8 in. Diameter
Pack Size
Set of 2
Attachment Type
Bolt-On
Color
Black
Includes
With Two Mount Plates And Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195951
Zoro #
G416515461
UPC #
10536993707
Country of Origin
United States
Dimensions
Holding Size
5/8 in. To 1-3/8 in. Diameter
Details
Pack Size
Set of 2
Attachment Type
Bolt-On
Color
Black
Includes
With Two Mount Plates And Hardware
Material
Rubber
Description
Small Kit Holds Objects With Diameter From 5/8 Inch To 1-3/8 Inch; Black; Rubber; Bolt-On Installation; Set Of 2; With 2 Mount Plates And Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.